Add More Items
View All Quick Selects
Below you can add an image for 'Fluorescent Troffer' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Z-Wave Plus Decorator Switch, Power Failure Memory, 15A, 120V, White, 60 HZ, Led, CFL, Incandescent, MLV, Elv, Fluorescent, and Halogen, Single-Pole, Three-Way, Multi-Location, Used With RF9517 Ver LW
Total Availability: In Stock
Check local availability
Book Price
$81.69
Each
Fuse TR-R - Class RK5 - Time-Delay 250VAC 250VDC 225A Blade Tri-Onic®
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$135.90
Epco, Tube Guard, Standard, Size: 4 FT, Material: Unbreakable Lexan Polycarbonate, Lamp Type: Fluorescent, Temperature Rating: +500 Deg F, Configuration: Yes, Compatibility: T5 HD Series Lamps, Color: Clear, Includes: Vented Black End Caps With Built-In Heat Sink, Number Of Pieces: 48
$13.45
Clear Protect-O-Sleeves For Fluorescent Tubes, Reusable High Tensile, Polycarbonate Sleeve Encasing, Insulate Lamps Up to 20 Deg F/-6 Deg C, Can Be Used For Lamps Up to 800 Milliamps, Ambient Temperature Up to 100 Deg F, Lamp Type F-40' Length 48 In
$8.39
Clear Protect-O-Sleeves For Size T-8 Fluorescent Tubes, Reusable High Tensile, Polycarbonate Sleeve Encasing, Insulate Lamps Up to 20 Deg F/-6 Deg C, Can Be Used For Lamps Up to 800 Milliamps, Ambient Temperature Up to 100 Deg F, Lamp Type F-96, Length 96 In
$22.18
Upgrade Your Space With Precise Dimming Control and Exceptional Style, With This Dimmer Designed For Use With Most Compact Fluorescent and Led Dimmable Bulbs (Not For Use With 0-10V Options). Part Of The Radiant Registered Collection, It Also Features Clean Lines and Smooth Control For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$46.12
Maximum Performance Under All Weather Conditions;Simplifies Inventory Needs With Wide Range Of Input Voltages;Flexible Multiple Lamp Operation;Smart Replacement For Banned Magnetic Rapid Start Sign Ballasts;Philips Advance Signpro Line…A Brand Synonymous With Full-Line, High-Quality Sign Ballasts Offered Exclusively to The Sign Industry to Support The Market'S Broad Range Of Sign Applications, Now Adds: ...Four New Energy-Efficient Signpro Electronic Fluorescent Sign Ballasts For T8/Ho and T12/Ho High Outp
$86.76
Eaton Commercial Grade Combination Switch, Tamp Resist, Auto-GRND, Stand, #14 - #12 Awg, 15A, Commer, 120V Switch, 125V Recept, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, WHT, 5-15R, -20-60?C, 3-Way, DPLX, Thermoplas, PVC
$16.21
Cli Apt-232-L735
Total Availability:
$83.21
This item is no longer available. Click to view alternate items.
The I32 Fluorescent Emergency Ballast That Allows The Same Fixture to Be Used For Both Normal and Emergency Operation. In The Event Of A Power Failure, The I32 Switches From The Existing Ac Ballast to Operate One Of The Existing Lamps For 90 Minutes In The Emergency Mode. The Unit Contains A Battery, Charger, and Inverter Circuit In A Single Can. The I32 Can Be Used With Most 2'-4' T8 Thru T12 Lamps and 28W T5 Lamps, With An Initial Output Of Up to 500 Lumens For One Lamp, and Features Lamp Selector Leads
$134.49
Fuse TR-R - Class RK5 - Time-Delay 250VAC 160VDC 17.5A Ferrule Tri-Onic®
$15.92
Eaton Commercial Grade Combination Switch, Tamp Resist, Auto-GRND, Decorator, #14 - #12 Awg, 15A, Commer, 120/277V Switch, 125V Recept, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, WHT, 5-15R, -20-60?C, DPLX, Thermoplas, PVC
$17.49
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 5A Ferrule Tri-Onic®
$33.71
Recp TR Duplex 15A 125V 2P3W WH
$1.92
2 U-Lamp, 2'X2' Parabolic, 9 Cell, Semi Specular Louver, Nema Premium T8 Unv Electronic Ballast
$183.61
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.015 In Width, 4.193 In Height, Thermoplastic, Brown, Tamper Resistant, Weather Resistant, Impact Resistant, 0.1300 LB
$2.11
Eaton Commercial Specification Grade Decorator Duplex Receptacle, Tamper Resistant, Half Control, #14-10 Awg, 20A, Flush, 125V, White, Brass, Impact-Resistant Thermoplastic Face and Back Body, 5-20R, Two-Pole, Three-Wire, Screw,
$15.38
1'X4' Dry Wall Frame Kit
$89.95
2'X2' Dry Wall Frame Kit
$67.25
20
Popularity
Default